Electric power tools
Electric power tools
Angle grinders, electric
Hammer drills/chipping hammers, electric
Saws, electric
Sanding and polishing machines, electric
Hot air tools, electric
Vacuum cleaners, electric
Core drilling tchnlgy, diamond, electric
Cleaning devices, electric
Drills, electric
Agitators, electric
Angle grinder, electric
Sand and pol machines, electric
Vacuum cleaner, electric
Melting technology, electric
Hm drill and chip hmmrs, elec
Sanders and polishers electric
Hot glue guns, electric
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€1,790.00 inc. VAT
Min__max_ rotation speed at nominal load
1400-4000 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
Stroke length
26 mm (1)
Width
370 mm (3)
240 mm (2)
75 mm (2)
20 mm (1)
285 mm (1)
320 mm (1)
330 mm (1)
360 mm (1)
380 mm (1)
90 mm (1)
4 More
Max_ cleaning solution
40 °C (1)
Fresh water tank
8 l (1)
Min__max_ idle stroke speed
500-3100 U/min(rpm) (1)
Height
195 mm (2)
580 mm (2)
930 mm (2)
240 mm (1)
375 mm (1)
445 mm (1)
450 mm (1)
655 mm (1)
9 mm (1)
90 mm (1)
4 More
IP protection class
IP X4 (3)
Max_ drilling diameter in aluminium
10 mm (1)
16 mm (1)
Min__max_ idle orbital rate
8400-18400 1/min (2)
Vibration
1.19 m/s² (1)
Thread type x spindle_thread diameter
M14 (4)
EG M14 (1)
Cable type
H05RN-F2x1.0 mm² (2)
Category
Top Seller (2)
Number of pendulum_stroke stages
4 PCS (1)
Max_ drilling capacity _volume_ in concrete per minute
221 cm³ (2)
75 cm³ (1)
Suitable for disc diameter
230 mm (1)
Oscillating diameter, 1st gear_2nd gear
2.8 / 6.2 mm (1)
Drill chuck holder
1/2 inch x 20 UNF (3)
Power output
950 W (2)
1050 W (1)
1600 W (1)
180 W (1)
270 W (1)
300 W (1)
360 W (1)
375 W (1)
450 W (1)
550 W (1)
650 W (1)
810 W (1)
850 W (1)
920 W (1)
8 More
Max_ drilling diameter of hollow drill bit in masonry
68 mm (2)
105 mm (1)
125 mm (1)
90 mm (1)
Cable length
4 m (24)
5 m (4)
7.5 m (4)
1.6 m (1)
2.5 m (1)
25 m (1)
3.8 m (1)
6 m (1)
2 More
Dirty water tank
7 l (1)
Weight of machine
2.2 kg (3)
2.7 kg (2)
3.9 kg (2)
1.4 kg (1)
1.65 kg (1)
1.7 kg (1)
10.1 kg (1)
11.4 kg (1)
16.5 kg (1)
2.1 kg (1)
2.3 kg (1)
2.4 kg (1)
2.5 kg (1)
2.9 kg (1)
23.5 kg (1)
24 kg (1)
28 kg (1)
3.1 kg (1)
3.5 kg (1)
3.8 kg (1)
4.7 kg (1)
4.8 kg (1)
5.2 kg (1)
5.6 kg (1)
5.8 kg (1)
7.1 kg (1)
7.5 kg (1)
700 g (1)
750 g (1)
8.9 kg (1)
24 More
Max power
1380 W (3)
Max_ cutting depth in steel
10 mm (1)
Min__max_ cutting depth
10-40 mm (1)
Length x width x height
380 x 370 x 170 mm (1)
Clamping neck diameter
43 mm (2)
Min__max_ drill chuck span width
1-13 mm (2)
1-10 mm (1)
Length _l_
145 mm (1)
Rotation speed at nominal load in 1st gear_2nd gear
0-520 / 0-1500 U/min(rpm) (1)
Idle speed 1st_2nd gear min__max_
0-1200 / 0-3400 U/min(rpm) (1)
0-660 / 0-920 U/min(rpm) (1)
0-900 / 0-2500 U/min(rpm) (1)
Power input
1900 W (3)
1350 W (2)
1500 W (2)
1700 W (2)
2400 W (2)
350 W (2)
400 W (2)
600 W (2)
850 W (2)
1000 W (1)
1100 W (1)
1150 W (1)
1400 W (1)
1450 W (1)
1750 W (1)
1800 W (1)
2.3 kW (1)
2.8 kW (1)
2000 W (1)
2300 W (1)
40 W (1)
500 W (1)
750 W (1)
780 W (1)
830 W (1)
19 More
Shaft length _L1_
20 mm (1)
Max_ drilling diameter in steel
13 mm (3)
10 mm (1)
Max_ drilling diameter in softwood
25 mm (1)
40 mm (1)
Removal performance
1100 kg/h (1)
490 kg/h (1)
Min__max_ blower temperature
80 to 600 °C (1)
80 to 650 °C (1)
Min__max_ nominal voltage
220 / 240 V/AC (1)
230 / 240 V/AC (1)
Max_ thread_tapping diameter
M6 (1)
M8 (1)
Length
250 mm (2)
560 mm (2)
1070 mm (1)
1560 mm (1)
1580 mm (1)
180 mm (1)
310 mm (1)
360 mm (1)
380 mm (1)
510 mm (1)
52 mm (1)
575 mm (1)
6 More
Max_ rotation speed at nominal load
1676 U/min(rpm) (1)
Width across corners
32.5 mm (1)
Frequency
50 Hz (21)
Tool holding device
Suitable for SDS-max (5)
Suitable for SDS-plus (3)
Hexagon socket, 28 mm (1)
Quick-change holder (1)
Thread diameter _d1_
12.7 mm (1)
Max_ cutting depth at 90 degrees
63 mm (1)
65 mm (1)
Min__max_ rotation speed at nominal load in 1st gear
0-440 U/min(rpm) (1)
Electroconductive
Yes (1)
Nominal Voltage
230 V/AC (20)
DN nominal width
DN 35 (11)
DN 40 (2)
Mixing volume
90 l (1)
Shaft diameter
6 mm (1)
RoHS_compliant
Yes (1)
Min__max_ feed quantity
0-500 l/h (2)
Idle speed 1st gear min__max_
0-660 U/min(rpm) (1)
Container capacity
30 l (2)
39 l (1)
Max_ impact energy
16.8 J (1)
23 J (1)
41 J (1)
Max_ torque
20 Nm (1)
6 Nm (1)
Length x width
372 x 115 mm (1)
Air current
74 l/s (3)
Max_ cutting depth at 45 degrees
47.5 mm (1)
48 mm (1)
Protection class
Protection class II/protective insulation (22)
Protection class II/protective insulation (5)
Protection class I/protective grounding (2)
Max_ drilling diameter in stainless steel
8 mm (1)
Suitable for bore diameter
20 mm (1)
25.4 mm (1)
30 mm (1)
Functions
Anti-vibration system<br>Recoil protection<br>Dead man's switch<br>Quickly adjustable cover (1)
Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Chisel function<br>Exchangeable chuck<br>Adjustable chisel position<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Speed electronics<br>Speed adjustment wheel<br>Restarting protection<br>Soft start<br>Recoil protection<br>Overloading protection<br>Constant electronics<br>Quickly adjustable cover (1)
Hose length
10 m (1)
15 m (1)
Min__max_ impact rate
0-4000 U/min(rpm) (2)
0-1300 U/min(rpm) (1)
0-3000 1/min (1)
0-3600 U/min(rpm) (1)
1380-2760 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
900-1700 U/min(rpm) (1)
900-1890 U/min(rpm) (1)
2 More
Max_ cutting depth in aluminium
20 mm (1)
Min__max_ drilling diameter in concrete
12-40 mm (2)
12-45 mm (1)
4-26 mm (1)
4-28 mm (1)
6-32 mm (1)
Max_ circumferential speed
1450 m/min (1)
Bin capacity
7 l (1)
Shaft diameter _d_
6 mm (1)
Suitable machines
Würth EWS 24-230<br>Würth EWS 24-230-S (1)
Diameter of sanding plate
150 mm (3)
225 mm (1)
Adjustable chisel position
12-fold; 30° (2)
Max_ mitre angle
45 Degree (1)
WEEE _taking back waste electrical and electronic equipment_
5 (1)
Max_ cutting depth in wood
150 mm (1)
Grinding surface length x grinding surface width
230 x 115 mm (1)
Nominal voltage
230 V/AC (10)
230 V (5)
Diameter _Ø_
14 mm (1)
35.5 mm (1)
Washer diameter _D_
22 mm (1)
Min__max_ air current
200-550 l/min (1)
250-550 l/min (1)
Impact rate
1300 U/min(rpm) (1)
31500 U/min(rpm) (1)
Impact energy
12.5 J (1)
16.8 J (1)
2.7 J (1)
23 J (1)
3.2 J (1)
4.2 J (1)
41 J (1)
8.5 J (1)
8.7 J (1)
3 More
Max_ drilling diameter of breakthrough drill in concrete
65 mm (1)
80 mm (1)
Max_ chiselling power in concrete
200 kg/h (1)
250 kg/h (1)
Length x height
335 x 207 mm (2)
570 x 270 mm (1)
680 x 240 mm (1)
760 x 165 mm (1)
Min__max_ frequency
50 / 60 Hz (11)
Diameter
49 mm (1)
Max_ tilt angle
45 Degree (1)
Max_ polishing element diameter
200 mm (1)
Max_ temperature conditions
500 °C (1)
Max_ screw diameter
6 mm (1)
Max_ pressure
175 bar (1)
200 bar (1)
Min__max_ cutting width
9-35 mm (1)
Max_ saw_blade diameter
165 mm (1)
190 mm (1)
355 mm (1)
Max_ drilling diameter in wood
32 mm (1)
Max_ air current
40 l/s (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
12-24 mm (1)
20-30 mm (1)
20-40 mm (1)
25-35 mm (1)
6-16 mm (1)
6-18 mm (1)
Tip size
30 mm (1)
Base plate length x base plate width
327 x 203 mm (1)
Hose connection diameter
35 mm (2)
Flow capacity
1 l/min (1)
Motor output
1380 W (1)
Max_ agitating basket diameter
160 mm (1)
Min__max_ drilling diameter in steel
4-13 mm (1)
Underpressure
23 kPa (2)
220 mbar (1)
23.7 kPa (1)
273 mbar (1)
Oscillating diameter
2.2 mm (1)
3 mm (1)
5 mm (1)
Compatible with
ISS 35<br>ISS 35-S<br>ISS 45-M<br>HWS 15-L (4)
SEG 10-2 (3)
ISS 35<br>ISS 35-S<br>ISS 30-L AUTOMATIC<br>ISS 30-L (2)
ISS 30-L AUTOMATIC<br>ISS 30-L<br>ISS 45-M<br>ISS 40-M AUTOMATIC<br>TSS 7-L BASIC<br>ISS 35<br>ISS 35-S<br>ISS 50-L AUTOMATIC<br>HWS 15-L (1)
ISS 35<br>ISS 35-S<br>ISS 45-M (1)
ISS 35<br>ISS 35-S<br>ISS 45-M<br>ISS 55-S (1)
ISS 35<br>ISS 35-S<br>ISS 45-M<br>ISS 55-S<br>ISS 30-L AUTOMATIC<br>ISS 30-L<br>ISS 50-L AUTOMATIC<br>ISS 40-M AUTOMATIC (1)
ISS 45-M<br>ISS 55-S<br>ISS 50-L AUTOMATIC<br>ISS 40-M AUTOMATIC (1)
ISS 55-S (1)
ISS 55-S<br>ISS 50-L AUTOMATIC<br>ISS 40-M AUTOMATIC<br>ISS 45-M (1)
TSS 12<br>TSS 12 ECO (1)
5 More
Min_ idle speed
2200 rpm (1)
2800 1/min (1)
Max_ cutting disc diameter_
125 mm (4)
230 mm (1)
Max_ idle speed
11000 rpm (2)
11000 1/min (1)
1450 rpm (1)
25000 U/min(rpm) (1)
6600 U/min(rpm) (1)
8500 rpm (1)
Material
Aluminium diecasting (1)
Min__max_ idle speed
0-1300 U/min(rpm) (2)
4000-10000 rpm (2)
4200-9200 U/min(rpm) (2)
0-2600 U/min(rpm) (1)
0-305 U/min(rpm) (1)
0-760 U/min(rpm) (1)
0-8200 rpm (1)
1100-1650 U/min(rpm) (1)
2300-5000 U/min(rpm) (1)
250-500 U/min(rpm) (1)
2800-11000 1/min (1)
350-540 1/min (1)
490-2100 rpm (1)
7 More
Sound_pressure level
69 dB (2)
100 dB (1)
62 dB (1)
68 dB (1)
93 dB (1)
Weight
3650 g (1)
Product weight _per item_
83 g (1)
Min__max_ mitre angle
0-45 Degree (1)
45-90 Degree (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (73)
5 (6)
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
Electric power tools
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
07023210
Drill BM 13-XE
Drill, BM 13-XE DRL-EL-(BM13-XE)-CARTON MASTER BM13-XE
€300.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07023270
Drill BM 10-E Compact
Drill, BM 10-E COMPACT DRL-EL-(BM10-E COMPACT)-CARTON MASTER
€200.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702400072
Wet/dry filter bag, fleece
Wet/dry fleece filter bag for ISS AY-WET/DRYFILTERBAG-VC-(F.ISS55-S)
€9.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702400188
Wet/dry filter bag For ISS 45 and 55
Wet/dry filter bag for ISS 45 and 55 AY-WET/DRYFILTERBAG-VC-NW40
€15.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702400207
Paper filter bag ISS 35
Paper filter bag for ISS AY-PAPERFILTERBAG-VC-ISS45M/55S
€5.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702400209
Paper filter bag ISS 35
Paper filter bag for ISS AY-PAPERFILTERBAG-VC-ISS35/S
€4.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702400213
Connection hose
Connection hose DN 35 AY-CONNECTIONHOSE-VC-NW35-450MM
€10.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702400237
Extension hose
Extension hose AY-SUCTIONHOSEEXT-VC-NW35-L2,5M
€25.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702400247
Universal connection piece for dust extraction
Universal connection piece for dust extraction AY-CONNECTIONSLEEVE-VC-UNI-NW35
€17.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0651920001
Drilling template
Drilling jig AY-DRILLJIG-CDT-(D4/5/6/8/10/12/14MM)
€29.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702400367
Flat folding filter, paper
Flat folding filter paper for ISS AY-FLATFOLDFILTER-VC-PAP-ISS
€50.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
058511001
Clamping Mandrel
Clamping Mandrel CLMPMNDRL-SNDDISC-NYLON-F.05851100-6MM
€30.68 inc. VAT
price per 1 PCS
First
Previous
3
4
5
6
7