Furniture fittings
Furniture fittings
Furniture hinges
Connectors, furniture construction
Drawer guidance
Interior cabinet fittings
Drawer frame systems
Kitchen interior cabinet fittings
Furniture, accessories
Sliding door fittings for furniture
Flap systems
Reels
Table fittings
Furniture handles
Office equipment
Shelving and room systems
Furniture locks
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€474.00 inc. VAT
Max_ hinge pot distance
11 mm (2)
6 mm (1)
Lift mechanism
160 N (1)
Min_ temperature conditions
-20 °C (3)
Nominal length _NL_
500 mm (4)
350 mm (3)
400 mm (3)
450 mm (3)
550 mm (3)
250 mm (2)
270 mm (2)
300 mm (2)
600 mm (2)
3 More
Width
15 mm (2)
186 mm (2)
20 mm (2)
9 mm (2)
165 mm (1)
18 mm (1)
21 mm (1)
276 mm (1)
30 mm (1)
5.5 mm (1)
50 mm (1)
6 mm (1)
80 mm (1)
7 More
Internal drive
Z2+slot (7)
Slot (3)
AW20 (1)
Z2 (1)
Base diameter
77 mm (5)
Colour of base
White (1)
Roll width _L_
25 mm (2)
30 mm (1)
Number of shelves
2 PCS (1)
Max_ width
340 mm (2)
390 mm (2)
440 mm (2)
540 mm (2)
740 mm (2)
840 mm (2)
940 mm (2)
1 More
Diameter of hole
4.2 mm (2)
3.5 mm (1)
4.4 mm (1)
Roll diameter _D_
80 mm (2)
100 mm (1)
Diameter of the base
32 mm (1)
Load capacity of front
16 kg (1)
8 kg (1)
Hole drilling
52/5.5 mm (7)
48/6 mm (4)
45/9.5 mm (1)
45/9.5 mm and 42/11 mm (1)
52/5.5 mm and 48/6 mm (1)
Length of pin
7.8 mm (2)
6 mm (1)
Shaft diameter _d1_
8 mm (3)
Suitable for height of base
100 mm (1)
125 mm (1)
150 mm (1)
60 mm (1)
85 mm (1)
Min_ drill hole depth
8 mm (2)
7.8 mm (1)
Thread diameter
4 mm (4)
Height
45 mm (15)
186 mm (9)
90 mm (8)
122 mm (4)
95 mm (4)
13.5 mm (2)
20 mm (2)
9.5 mm (2)
14.5 mm (1)
15 mm (1)
18 mm (1)
26 mm (1)
6 More
Min_ setting range
3 mm (1)
Cranking
0 (3)
8 (1)
9.5 (1)
For material thickness
19 mm (1)
Stud diameter
1.65 mm (1)
Number of baskets
4 (2)
Pullout type
Full extension (34)
Thread length _metric thread_
8 mm (2)
10 mm (1)
5 mm (1)
Suitable for min__max_ flap weight incl_ handle
1.1-8.6 kg (2)
1.4-8.5 kg (1)
5.2-11 kg (1)
Height _H_
32 mm (3)
107 mm (2)
32.5 mm (2)
1.6 mm (1)
12 mm (1)
128 mm (1)
3 mm (1)
5 mm (1)
6 mm (1)
65 mm (1)
4 More
Max_ grip range
23 mm (1)
Material of the arm
Steel (1)
Number of mounting points
3-point (11)
2-point (3)
5-point (3)
4-point (2)
Suitable for min__max_ body height
300-600 mm (1)
400-600 mm (1)
Drill hole depth
11 mm (1)
12.5 mm (1)
13 mm (1)
Hole distance 2 _b_
60 mm (3)
Distance between mounting holes in cabinet rail _hole 1 to hole 2_
128 mm (6)
160 mm (2)
64 mm (2)
96 mm (1)
Closing system
Soft-close (25)
Tipmatic (7)
Extension travel _AW_
350 mm (2)
400 mm (2)
450 mm (2)
500 mm (2)
550 mm (2)
300 mm (1)
Length _A_
100 mm (3)
11 mm (1)
13 mm (1)
Thread type
Metric thread (5)
Slot length
28 mm (1)
Hole distance _a_
80 mm (3)
Drill diameter
5 mm (9)
19.5 mm (1)
Outer diameter
15 mm (1)
Material thickness
3.5 mm (1)
Surface structure
Brushed (4)
Pearled (1)
Smooth (1)
Suitable for hinge
Nexis MIRRO<br>Tiomos MIRRO (1)
Holding capacity
6 kg (2)
Thread type x nominal diameter _D_
M4 (4)
M6 (3)
Suitable for max_ door weight
20 kg (4)
With spring
Yes (10)
No (3)
Length _l_
5 mm (14)
188 mm (1)
192 mm (1)
20.8 mm (1)
220 mm (1)
23 mm (1)
244 mm (1)
250 mm (1)
44 mm (1)
3 More
Crank
3 mm (5)
mm (4)
15 mm (1)
Min_ cabinet width
800 mm (2)
Surface of the housing
Anodised (1)
Cabinet width
150 mm (2)
Suitable for
Furniture (7)
Clear glass doors<br>Mirror doors (1)
Corner stop (1)
Load of cabinet
19 kg (1)
9.5 kg (1)
Suitable for door thickness
25 mm (1)
Magnet overhang
1.3 mm (2)
Max_ glass thickness
10 mm (1)
Length
1160 mm (4)
3000 mm (3)
400 mm (2)
42 mm (2)
45 mm (2)
10 m (1)
1000 mm (1)
225 mm (1)
2500 mm (1)
40 mm (1)
458 mm (1)
50 mm (1)
60 mm (1)
62 mm (1)
750 mm (1)
962 mm (1)
10 More
Min_ hinge pot distance
3 mm (2)
4 mm (1)
Diameter _D_
10 mm (2)
12 mm (2)
8 mm (2)
19 mm (1)
Suitable for hole diameter _d_
12 mm (6)
10 mm (4)
8 mm (2)
5 mm (1)
5.15 mm (1)
Tilt adjustment
Integrated (13)
+/- 3 mm (2)
+ 4 mm (1)
Usable length
160 mm (1)
Surface
Nickel-plated (57)
Epoxy coating (26)
Bare (17)
Galvanised (11)
Nickel plated (11)
Powder-coated (5)
Burnished (4)
Chrome-plated (4)
Plain (4)
Powder-coated/bare (3)
Stainless steel FINISH (2)
Anodised (1)
Black nickel-plated (1)
Chrome plated (1)
Silver-plated (1)
9 More
Opening angle
110 Degree (6)
95 Degree (3)
100 Degree (2)
105 Degree (2)
160 Degree (2)
90 Degree (2)
94 Degree (2)
125 Degree (1)
270 Degree (1)
3 More
Colour
Ice (20)
Stone (18)
Black (14)
White (12)
Brown (8)
Silver grey, similar to RAL 7001 (7)
Traffic white, similar to RAL 9016 (7)
Pure white RAL 9010 (4)
Transparent (3)
Ash nature (2)
Oak bright (2)
Silver (2)
White aluminium RAL 9006 (2)
Aluminium silver (1)
Beige RAL 1001 (1)
Chocolate brown, similar to RAL 8017 (1)
Ivory (1)
Light brown (1)
Light grey RAL 7035 (1)
Mahogany RAL 8016 (1)
Natural (1)
Papyrus white, similar to RAL 9018 (1)
Silver coloured (1)
Silver grey RAL 7001 (1)
Traffic white RAL 9016 (1)
19 More
Min_ clear installation height
530 mm (4)
Nominal length
500 mm (15)
400 mm (10)
350 mm (8)
300 mm (6)
450 mm (5)
270 mm (2)
275 mm (1)
550 mm (1)
2 More
Suitable for frame
NP Scala H90 (8)
Inset drawer H90 mit angled railing (3)
Inset drawer H186 and Crystal Plus (2)
NP Scala H186/Crystal Plus (2)
Inset drawer H90 (1)
NP Scala H186/250/Crystal Plus (1)
NP Scala H90/122/186/250 (1)
1 More
Cylinder diameter
18 mm (1)
Suitable for drawer guide
Dynapro (1)
Dynapro/ Dynamoov (1)
Max_ setting range
10 mm (1)
Min_ depth
440 mm (14)
Suitable for min_ door width
400 mm (2)
Head diameter _D_
13 mm (6)
16 mm (6)
8 mm (2)
Baseplate thickness
4.5 mm (2)
Minimum installation depth
147 mm (1)
181 mm (1)
Elongated hole width _c_
9 mm (3)
Min_ glass thickness
6 mm (1)
Suitable for min_ door thickness
16 mm (4)
Drilling depth
14 mm (1)
Min__max_ side thickness
16-19 mm (1)
Max_ depth
480 mm (14)
Combination system
Yes (1)
Door Overlay
Full Overlay (3)
Half Overlay (2)
Min_ clear installation depth
485 mm (2)
495 mm (2)
Drill hole diameter
35 mm (2)
Nominal diameter
4 mm (3)
Drilling clearance
32 mm (1)
32/50 mm (1)
Type of assembly
Screw-on (30)
For Assy screws Ø 3.5 mm (12)
Pre-mounted euroscrews, length 13.5 mm (5)
Toolless (4)
Press-fit (3)
Fit with adhesive (2)
For embedding (2)
Groove mounting (1)
With 11 mm expansion bolt (1)
3 More
Automatic
Yes (6)
Width _B_
85 mm (3)
16 mm (1)
Load capacity at 50,000 cycles
30 kg (11)
Min_ width
300 mm (2)
350 mm (2)
400 mm (2)
500 mm (2)
700 mm (2)
800 mm (2)
900 mm (2)
1 More
Diameter _Ø_
40 mm (2)
15 mm (1)
Version
Grained (14)
Packed in pairs (7)
Left (1)
Left/right (1)
Right (1)
Rolled (1)
With spacer (1)
Without bar (1)
2 More
Material of the housing
Plastic (1)
Surface of the arm
Chrome-plated (1)
Suitable for slide
Dynamoov (1)
Drill hole diameter _d_
5 mm (1)
Suitable for nominal length
500 mm (6)
Suitable for max_ flap height
480 mm (1)
Suitable for min__max_ material thickness
29-36 mm (2)
36-42 mm (2)
28-34 mm (1)
34-41 mm (1)
41-47 mm (1)
Diameter
13 mm (5)
20 mm (5)
10 mm (2)
60 mm (2)
12 mm (1)
80 mm (1)
850 mm (1)
1 More
Gloss level
Matt (3)
Polished (2)
Cage version
Saphir (2)
Cushioning effect
No (5)
Yes (4)
Dimension between axes _A_
160 mm (2)
128 mm (1)
184 mm (1)
Max_ temperature conditions
60 °C (3)
Min__max_ grip range
2-23 mm (1)
Suitable for min_ flap height
200 mm (1)
Door overlay measure
13 mm (1)
Screw length
150 mm (1)
Suitable for max_ door thickness
42 mm (2)
30 mm (1)
6 mm (1)
Backset
20 mm (1)
Suitable for angled cabinets
45 Degree (1)
Min_ grip range
2 mm (1)
Suitable for min__max_ door thickness
18-32 mm (2)
3-8 mm (1)
Max_ clear width of cabinet
830 mm (1)
Slot width
5 mm (1)
Load capacity
30 kg (16)
40 kg (13)
500 kg (4)
70 kg (4)
12 kg (2)
15 kg (2)
65 kg (2)
250 kg (1)
3150 kg (1)
50 kg (1)
80 kg (1)
9 kg (1)
6 More
Mounting plate height
2 mm (6)
2 (5)
0 mm (4)
3 mm (3)
0 (1)
14 mm (1)
4 (1)
4 mm (1)
8 mm (1)
3 More
Drill hole depth _l_
5.5 mm (1)
Joint width
3 mm (1)
Adjustment range
6 mm (1)
Hole distance
25 mm (2)
38 mm (2)
32 mm (1)
Tray_bottom radius
425 mm (1)
Height adjustment
+/- 2 mm (28)
+/- 2 mm slot (7)
+/- 3 mm (4)
+18 mm / -10 mm (4)
+ 3,5 mm (3)
+20 mm / -5 mm (1)
Min_ clear width of cabinet
112 mm (2)
600 mm (1)
Suitable for body width
800 mm (3)
1000 mm (2)
400 mm (2)
450 mm (2)
500 mm (2)
600 mm (2)
900 mm (2)
From 300 mm (2)
1000 mm<br>1200 mm (1)
150 mm (1)
300 mm (1)
From 400 mm (1)
6 More
Material
Steel (98)
Plastic (31)
Zamak (30)
PE - Polyethylene (16)
PS - Polystyrene (14)
ABS (13)
Steel / plastic (12)
Die-cast zinc (9)
Aluminium (8)
Stainless steel A2 (4)
Aluminium-plastic (3)
Steel / Zamak (3)
PA - Polyamide (2)
PVC - Polyvinyl chloride (2)
Plastics - Polyamide PA (2)
Aluminium / wood (1)
Felt (1)
Polycarbonate - PC (1)
Polyoxymethylene (1)
Polyoxymethylene / Polyamide (1)
Polyurethane (1)
Stainless steel A2, 1.4301 (1)
Steel / Zamak / acrylonitrile butadiene styrene (1)
Steel / Zamak / plastic (1)
Steel / wood (1)
Wood (1)
Zamak / plastic (1)
21 More
Opening direction
Right-opening (1)
Right-pivoting (1)
Distance between stop and centre of hole
11 mm (2)
Door stop
Supported (7)
Corner (4)
Enclosed (2)
Centre wall (1)
Full support (1)
Product weight _per item_
36.225 g (1)
77.900 g (1)
Lateral adjustment
+/- 1.5 mm (25)
+/- 3 mm (2)
Air vent
200 cm² (1)
77 cm² (1)
Hinge pot depth
13 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (290)
50 (46)
100 (39)
10 (32)
5 (27)
500 (23)
25 (16)
200 (14)
1000 (9)
40 (9)
20 (5)
60 (5)
45 (4)
2 (3)
250 (3)
15 (1)
2000 (1)
4 (1)
400 (1)
8 (1)
14 More
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
Furniture fittings
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
0683299
Plastic shelf support
Shelf support plastic with steel pin SHLFSPRT-INSERT-PLA-TRANSPARENT-PLUGD5
€4.48 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
06833021
Shelf support
Shelf support, die-cast zinc, angle SHLFSPRT-INSERT-ZD-(BRN)-PLUGD5
€11.21 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0685237421
Bar handle
Furniture bar handle, stainless steel HNDL-ROD-A2-10X128MM
€13.57 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0685237503
Bar handle
Furniture bar handle, stainless steel HNDL-ROD-A2-12X160MM
€9.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683311124
Shelf support with guide pin
Shelf support edged for mounting with bolt SHLFSPRT-INSERT-(PLT-PLG)-ZD-(NI)-PLUGD5
€0.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683311125
Shelf support
Shelf support edged SHLFSPRT-INSERT-(PLT-L)-ZD-(NI)-PLUGD5
€19.47 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0685237550
Bar handle
Frntr bar hndl, stnlss stl for ktchn stndrd dmnsns HNDL-ROD-A2-12X184MM
€10.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0685316443
Segment bow handle
Segment bow handle steel HNDL-SEGMBOW-ST-A2/FINISH-10X160MM-32
€2.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683351
Shelf support, type A
Shelf cupboard, type A SHLFSPRT-A-160MM
€5.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683358311
Ball shelf support
Shelf cupboard ball SHLFSPRT-BALL-ZD-SMALL-A2/FINISH
€12.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683360297
Base height adjuster Type B
Base height adjuster, type B BSEHIADJ-KCH-B-SCREWON-60MM
€1.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683360300
Base height adjuster Type B
Base height adjuster, type B BSEHIADJ-KCH-B-SCREWON-85MM
€1.00 inc. VAT
price per 1 PCS
First
Previous
16
17
18
19
20