Thread cutters
>
Hand taps
Hand taps
Hand screw tap taper
Hand screw tap intermediate
Hand screw tap plug
Hand screw tap assortment/set
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€51.00 inc. VAT
Size of square
4.9 mm (7)
5.5 mm (5)
3.4 mm (3)
9 mm (3)
7 mm (2)
12 mm (1)
14.5 mm (1)
2.1 mm (1)
2.7 mm (1)
3 More
Thread length _metric thread_
22 mm (7)
13 mm (3)
24 mm (3)
19 mm (2)
20 mm (2)
11 mm (1)
16 mm (1)
29 mm (1)
30 mm (1)
32 mm (1)
34 mm (1)
8 mm (1)
6 More
Type description
Hand tap set (1)
Thread type
Metric thread (10)
Metric fine thread (4)
Length
70 mm (6)
45 mm (3)
56 mm (3)
50 mm (2)
63 mm (2)
80 mm (2)
240 mm (1)
350 mm (1)
36 mm (1)
75 mm (1)
90 mm (1)
95 mm (1)
6 More
Number of pieces in assortment_set
3 PCS (1)
Standards
DIN 2181 (1)
DIN 352 (1)
Shaft diameter
6 mm (6)
7 mm (4)
11 mm (3)
4.5 mm (3)
9 mm (2)
12 mm (1)
18 mm (1)
2.8 mm (1)
3.7 mm (1)
3.8 mm (1)
4 More
DIN
352 (10)
2181 (3)
Thread type x nominal diameter x pitch
M4 x 0.7 (3)
M6 x 1 (2)
M8 x 1.25 (2)
MF10 x 1 (2)
MF10 x 1.25 (2)
MF14 x 1.25 (2)
M10 x 1.5 (1)
M12 x 1.75 (1)
M14 x 2 (1)
M16 x 2 (1)
M2 x 0.4 (1)
M3 x 0.5 (1)
M5 x 0.8 (1)
MF24 x 1.5 (1)
MF8 x 1 (1)
9 More
Core hole diameter
10.8 mm (1)
17.5 mm (1)
Shank diameter
16 mm (1)
Thread type x nominal diameter
M20 (1)
MF12 (1)
Pitch
1.25 mm (6)
1 mm (4)
0.7 mm (2)
0.4 mm (1)
1.5 mm (1)
2.5 mm (1)
Material
HSS (1)
HSS (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (24)
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
Hand taps
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
064028
Manual screw tap, second tap HSS, DIN 352
Hand screw tap HSS DIN 352 intermediate HNDTAP-INTMED-DIN352-HSS-M8
€4.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
064036
Manual screw tap, third tap HSS, DIN 352
Hand screw tap HSS DIN 352 plug HNDTAP-PLG-DIN352-HSS-M6
€3.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642112125
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M12X1,25
€9.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642114125
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M14X1,25
€14.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
064212415
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M24X1,5
€25.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642181
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M8X1
€7.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06423101
Manual screw tap, third tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 plug HNDTAP-PLG-DIN2181-HSS-M10X1
€8.73 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642310125
Manual screw tap, third tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 plug HNDTAP-PLG-DIN2181-HSS-M10X1,25
€8.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642314125
Manual screw tap, third tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 plug HNDTAP-PLG-DIN2181-HSS-M14X1,25
€14.08 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06421101
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M10X1
€8.29 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642110125
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M10X1,25
€8.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
063920
Hand tap set HSS, DIN 352 3 pieces
Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M20-3PCS Art.-no. 063920 | EAN 4011231531627
€60.12 inc. VAT