Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mntng. accssrs. sanitation/HVAC general
Mntng. accssrs. sanitation/HVAC general
Quick-fixing device, bracket connect.
Spacer sleeve, sanitation/HVAC
Stud screw
Sliding nut, pipe installation
Reducing nipple, thread metric/inch
Base plate, pipe installation
Hammerhead fixing, pipe installation
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€7.00 inc. VAT
Thread type x nominal diameter x length _d_
M6 x 50 mm (2)
M8 x 80 mm (2)
M10 x 100 mm (1)
M10 x 120 mm (1)
M10 x 140 mm (1)
M10 x 80 mm (1)
M6 x 60 mm (1)
M8 x 100 mm (1)
M8 x 60 mm (1)
3 More
Internal drive
TX25 (7)
Property class
4 (15)
4.8 (8)
5.6 (2)
4.6 (1)
50 (1)
Min_ strength range
400 N/mm² (1)
Thread length _thread for woodwork_
57 mm (3)
37 mm (2)
30 mm (1)
47 mm (1)
50 mm (1)
Suitable for mounting rail
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (8)
26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm (7)
41 x 124 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 86 mm<br>41 x 128 mm (1)
Thread length _metric thread_
20 mm (2)
30 mm (2)
50 mm (2)
11 mm (1)
40 mm (1)
Thread format
Standard metric thread (1)
Connection thread _IG_
IT M10 (1)
IT M8 (1)
Elongated hole width _LB_
9 mm (2)
11 mm (1)
Thread type
Metric thread (2)
Outlet thread _AG_
ET M16 (1)
ET M6 (1)
Thread type x nominal diameter _G_
M8 (7)
M10 (4)
M6 (3)
M12 (2)
Width across flats _s_
13 mm (5)
10 mm (4)
11 mm (4)
17 mm (2)
24 mm (1)
30 mm (1)
8 mm (1)
1 More
Length _l_
30 mm (6)
25 mm (4)
35 mm (4)
38 mm (4)
40 mm (4)
20 mm (3)
22 mm (3)
27 mm (3)
50 mm (3)
80 mm (2)
120 mm (1)
19 mm (1)
23 mm (1)
32 mm (1)
8 More
Recommended tensile load
2 kN (1)
2.5 kN (1)
3.5 kN (1)
Hole distance _LA_
54 mm (2)
85 mm (1)
Surface
Galvanised (44)
Plain (3)
Zinc plated (2)
Bare (1)
Thread type _160_
Metric thread (10)
Width _B_
30 mm (5)
38 mm (5)
20 mm (4)
13 mm (3)
36 mm (2)
22.5 mm (1)
40 mm (1)
1 More
Min__max_ temperature resistance
-40 to 90 °C (8)
Outer diameter _D_
10 mm (1)
Connection thread _G_
M8 (2)
M16 (1)
Width across corners _e_
14.38 mm (5)
11.05 mm (4)
12.16 mm (4)
18.9 mm (2)
26.75 mm (1)
32.95 mm (1)
Thread type x nominal diameter
M6 (5)
M8 (5)
M10 (4)
M12 (2)
M16 (1)
M20 (1)
M5 (1)
1 More
Width across flats _SW_
8 mm (4)
6 mm (3)
13 mm (1)
19 mm (1)
Material of the connecting component
POM - Polyoxymethylene (8)
PP - Polypropylene (2)
Thickness _t_
4 mm (4)
6 mm (4)
3 mm (2)
5 mm (1)
Material
Steel (46)
Stainless steel A2 (6)
Stainless steel A4 (1)
Elongated hole length _LL_
18 mm (3)
Weight
26 g (2)
24 g (1)
25 g (1)
33 g (1)
51 g (1)
53 g (1)
55 g (1)
61 g (1)
64 g (1)
72 g (1)
85 g (1)
5 More
Product weight _per item_
27 g (2)
17 g (1)
175 g (1)
23 g (1)
29 g (1)
52.050 g (1)
57 g (1)
7.235 g (1)
7.849 g (1)
3 More
Nominal diameter _G_
8 mm (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (47)
100 (25)
50 (17)
25 (8)
200 (4)
10 (3)
350 (1)
500 (1)
800 (1)
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
Mntng. accssrs. sanitation/HVAC general
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
0974620
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS10-(A2K)-M6X20
€20.06 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0232310080
Stud screw
Steel galvanised TX STUDSCR-4.8-WS8/TX25-(A2K)-M10X80
€0.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0232310100
Stud screw
Steel galvanised TX STUDSCR-4.8-WS8/TX25-(A2K)-M10X100
€0.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0232310120
Stud screw
Steel galvanised TX STUDSCR-4.8-WS8/TX25-(A2K)-M10X120
€0.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0232310140
Stud screw
Steel galvanised TX STUDSCR-4.8-WS8/TX25-(A2K)-M10X140
€0.57 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
086206246
VARIFIX® channel nut - C2C
VARIFIX sliding nut galvanised NUT-M6-PRFL26/28-22X13X4MM VARIFIX
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
086206248
VARIFIX® channel nut - C2C
VARIFIX sliding nut galvanised NUT-M8-PRFL26/28-22X13X4MM VARIFIX
€23.60 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0862064010
VARIFIX® channel nut - C2C
VARIFIX sliding nut galvanised toothed NUT-M10-PRFL41-35X20X6MM VARIFIX
€0.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862064012
VARIFIX® channel nut - C2C
VARIFIX sliding nut galvanised toothed NUT-M12-PRFL41-35X20X6MM VARIFIX
€0.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862064099
VARIFIX® combination sliding nut - C2C
VARIFIX combination sliding nut 26/28 NUT-M10-PRFL26/28-22,5X24X5MM
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862100002
VARIFIX® hammer head fastener Standardfix - C2C
VARIFIX hammerhead fixing, ST ZN standard fix HAMHDFXNG-COMPLETE-PRFL26/28-M8X30 VARIFIX
€38.94 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0862100030
VARIFIX® hammer head fastener Standardfix - C2C
VARIFIX hammerhead fixing, ST ZN standard fix HAMHDFXNG-COMPLETE-PRFL41-M8X40 VARIFIX
€1.06 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5