Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mntng. accssrs. sanitation/HVAC general
Mntng. accssrs. sanitation/HVAC general
Quick-fixing device, bracket connect.
Spacer sleeve, sanitation/HVAC
Stud screw
Sliding nut, pipe installation
Reducing nipple, thread metric/inch
Base plate, pipe installation
Hammerhead fixing, pipe installation
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€7.00 inc. VAT
Thread type x nominal diameter x length _d_
M6 x 50 mm (2)
M8 x 80 mm (2)
M10 x 100 mm (1)
M10 x 120 mm (1)
M10 x 140 mm (1)
M10 x 80 mm (1)
M6 x 60 mm (1)
M8 x 100 mm (1)
M8 x 60 mm (1)
3 More
Internal drive
TX25 (7)
Property class
4 (15)
4.8 (8)
5.6 (2)
4.6 (1)
50 (1)
Min_ strength range
400 N/mm² (1)
Thread length _thread for woodwork_
57 mm (3)
37 mm (2)
30 mm (1)
47 mm (1)
50 mm (1)
Suitable for mounting rail
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (8)
26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm (7)
41 x 124 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 86 mm<br>41 x 128 mm (1)
Thread length _metric thread_
20 mm (2)
30 mm (2)
50 mm (2)
11 mm (1)
40 mm (1)
Thread format
Standard metric thread (1)
Connection thread _IG_
IT M10 (1)
IT M8 (1)
Elongated hole width _LB_
9 mm (2)
11 mm (1)
Thread type
Metric thread (2)
Outlet thread _AG_
ET M16 (1)
ET M6 (1)
Thread type x nominal diameter _G_
M8 (7)
M10 (4)
M6 (3)
M12 (2)
Width across flats _s_
13 mm (5)
10 mm (4)
11 mm (4)
17 mm (2)
24 mm (1)
30 mm (1)
8 mm (1)
1 More
Length _l_
30 mm (6)
25 mm (4)
35 mm (4)
38 mm (4)
40 mm (4)
20 mm (3)
22 mm (3)
27 mm (3)
50 mm (3)
80 mm (2)
120 mm (1)
19 mm (1)
23 mm (1)
32 mm (1)
8 More
Recommended tensile load
2 kN (1)
2.5 kN (1)
3.5 kN (1)
Hole distance _LA_
54 mm (2)
85 mm (1)
Surface
Galvanised (44)
Plain (3)
Zinc plated (2)
Bare (1)
Thread type _160_
Metric thread (10)
Width _B_
30 mm (5)
38 mm (5)
20 mm (4)
13 mm (3)
36 mm (2)
22.5 mm (1)
40 mm (1)
1 More
Min__max_ temperature resistance
-40 to 90 °C (8)
Outer diameter _D_
10 mm (1)
Connection thread _G_
M8 (2)
M16 (1)
Width across corners _e_
14.38 mm (5)
11.05 mm (4)
12.16 mm (4)
18.9 mm (2)
26.75 mm (1)
32.95 mm (1)
Thread type x nominal diameter
M6 (5)
M8 (5)
M10 (4)
M12 (2)
M16 (1)
M20 (1)
M5 (1)
1 More
Width across flats _SW_
8 mm (4)
6 mm (3)
13 mm (1)
19 mm (1)
Material of the connecting component
POM - Polyoxymethylene (8)
PP - Polypropylene (2)
Thickness _t_
4 mm (4)
6 mm (4)
3 mm (2)
5 mm (1)
Material
Steel (46)
Stainless steel A2 (6)
Stainless steel A4 (1)
Elongated hole length _LL_
18 mm (3)
Weight
26 g (2)
24 g (1)
25 g (1)
33 g (1)
51 g (1)
53 g (1)
55 g (1)
61 g (1)
64 g (1)
72 g (1)
85 g (1)
5 More
Product weight _per item_
27 g (2)
17 g (1)
175 g (1)
23 g (1)
29 g (1)
52.050 g (1)
57 g (1)
7.235 g (1)
7.849 g (1)
3 More
Nominal diameter _G_
8 mm (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (47)
100 (25)
50 (17)
25 (8)
200 (4)
10 (3)
350 (1)
500 (1)
800 (1)
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
Mntng. accssrs. sanitation/HVAC general
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
0862102100
VARIFIX® quick fastener Systemfix - C2C
VARIFIX quick fastener Systemfix QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M6
€0.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862102101
VARIFIX® quick fastener Systemfix - C2C
VARIFIX quick fastener Systemfix QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M8
€0.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862102112
VARIFIX® quick fastener Systemfix - C2C
VARIFIX quick fastener, Systemfix threaded rod QCKFXNG-SYSTEMFIX-PRFL26/28-M8X60MM
€0.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862104000
VARIFIX® quick fastener Systemfix 41 - C2C
VARIFIX quick fastener Systemfix 41 QCKFXNG-SYSTEMFIX-PRFL41-M6 VARIFIX
€2.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862104002
VARIFIX® quick fastener Systemfix 41 - C2C
VARIFIX quick fastener Systemfix 41 QCKFXNG-SYSTEMFIX-PRFL41-M10 VARIFIX
€1.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862104003
VARIFIX® quick fastener Systemfix 41 - C2C
VARIFIX quick fastener Systemfix 41 QCKFXNG-SYSTEMFIX-PRFL41-M12 VARIFIX
€2.27 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862104010
VARIFIX® wing nut, profile 41 - C2C
VARIFIX wing nut, profile 41 QCKFXNG-NUT-WING-PRFL41-M8 VARIFIX
€0.91 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862104011
VARIFIX® wing nut, profile 41 - C2C
VARIFIX wing nut, profile 41 QCKFXNG-NUT-WING-PRFL41-M10 VARIFIX
€1.42 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
0862104111
VARIFIX® quick fastener Systemfix 41 - C2C
VARIFIX quick fastener, Systemfix 41 threaded rod QCKFXNG-SYSTEMFIX-PRFL41-M8X60MM VARIFIX
€2.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862400100
VARIFIX® base plate - C2C
VARIFIX base plate BSEPLT-80X30-M8 VARIFIX---
€0.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862400107
VARIFIX® base plate - C2C
VARIFIX base plate BSEPLT-120X40-M16 VARIFIX
€2.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09741020
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS13-(A2K)-M10X20
€21.24 inc. VAT
price per 100 PCS
Previous
1
2
3
4
5