Vehicle electrics
>
Cable connector, uninsulated
Cable connector, uninsulated
Single-wire seal, vehicle
Flat plug, uninsulated
Flat plug contact, uninsulated
Blade connector, uninsulated
Push connector, uninsulated
Round plug, uninsulated
Round socket, uninsulated
Ring connector, uninsulated
Push connector, flag type, uninsulated
Cable conn. ins. sleeve, uninsulated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (9)
0.5-1.5 mm² (5)
0.5-1.0 mm² (4)
0.5-1 mm² (3)
0.75-1.5 mm² (2)
4.0-6.0 mm² (2)
0.5-1.25 mm² (1)
1.0-1.5 mm² (1)
4-6 mm² (1)
3 More
Suitable for hole diameter
5.15 mm (2)
8.20 mm (1)
Number of locking lugs
1 PCS (10)
2 PCS (4)
3 PCS (1)
Seal diameter _C_
3.40 mm (2)
6 mm (1)
Dielectric strength
30 kV/mm (3)
IP protection class
IP 67 (3)
Collar diameter _F_
6.10 mm (2)
Stud diameter
1.65 mm (1)
2.1 mm (1)
4 mm (1)
Min_ wire cross section
0.5 mm² (7)
1.5 mm² (6)
1.0 mm² (1)
4.0 mm² (1)
Max_ temperature resistance
80 °C (1)
Plunged hoss diameter _F_
9 mm (1)
Contact gauge
6.3 mm (1)
Retaining_lug diameter _Ø_
1.4 mm (1)
1.6 mm (1)
Cable gland width
4 mm (1)
Length
7.80 mm (2)
7.50 mm (1)
Surface
Tin-plated (15)
Bare (6)
Plain (2)
Tin plated (2)
Silver-plated (1)
Colour
Red (2)
Transparent (2)
Yellow (2)
Blue (1)
Pale green (1)
Min__max_ temperature conditions
-55 to 125 °C (3)
Cable gland height
0.8 mm (1)
2.8 mm (1)
Min__max_ diameter of insulation _A_
1.7-2.4 mm (1)
2.5-3.3 mm (1)
3.4-4.4 mm (1)
Min_ shrinkage temperature
300 °C (3)
Seal diameter
3.40 mm (2)
2.90 mm (1)
Version
Unsealed (23)
Sealed (3)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (8)
4.8 x 0.8 mm<br>6.3 x 0.8 mm (4)
2.8 x 0.5 mm (3)
2.8 x 0.8 mm (3)
1.5 mm (1)
1.5 x 0.8 mm (1)
1.6 x 0.6 mm (1)
1.7 mm (1)
4.8 x 0.8 mm (1)
8 x 0.8 mm (1)
4 More
Flange hole
M4 (1)
M5 (1)
M8 (1)
Max_ wire cross section
2.5 mm² (6)
1.0 mm² (4)
1.5 mm² (3)
1 mm² (1)
6.0 mm² (1)
Material
Brass (18)
Bronze (7)
Copper-iron (1)
PA - Polyamide (1)
PE - Polyethylene (1)
Min__max_ diameter of insulation
1.7-2.4 mm (2)
3.0-4.3 mm (2)
1.4-2.1 mm (1)
1.8-3.3 mm (1)
2.0-2.6 mm (1)
2.0-3.0 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (32)
100 (32)
50 (9)
1000 (2)
300 (1)
500 (1)
5000 (1)
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
Cable connector, uninsulated
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
05589972
Flat connector contact Standard Timer (ST) 4.8/6.3
Flat plug contact Standard Timer (ST) 4.8/6.3 BLDETRMLCNTCT-(SN)-(4,8/6,3MM)-(0,5-1,5)
€15.06 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589973
Flat connector contact Standard Timer (ST) 4.8/6.3
Flat plug contact Standard Timer (ST) 4.8/6.3 BLDETRMLCNTCT-(SN)-(4,8/6,3MM)-(1,5-2,5)
€15.58 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055816071
Positive Lock blade receptacle
Positive lock push connector PSHCON-(AG)-6,3X0,8-(1,5-2,5SMM)
€1.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
055816077
Positive Lock blade receptacle
Positive lock push connector PSHCON-(SN)-6,3X0,8-(0,5-1,5SMM)
€0.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05581810
Insulating grommet for blade connector
Insulating grommet for blade connector INSUSLEV-PLA-COUNTERPIECE-6,3MM
€7.27 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055819013
Flat connector contact Micro Timer (MT II+III) 1.6
Flat plug contact Micro Timer (MT II+III) 1.6 BLDETRMLCNTCT-(SN)-(1,6X0,6)-(0,5-1,0)
€0.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
055819035
Flat connector contact 070 Series 1.7
Flat plug contact 070 Series 1.7 BLDETRMLCNTCT-1,7-BO2,9-(0,5-1,25SMM)
€0.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05581935
Flat connector 2 x 6.3
Flat plug, 2 x 6.3 TABCON-(SN)-2X6,3X0,8-D5,2MM
€16.87 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055899581
Flat connector MINI MIC SRS 1.5
Flat plug, MINI MIC SRS 1.5 FLPLG-(1,5X0,8)-BO3,40-(0,75-1,5SMM)
€30.68 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055899582
Flat connector contact MINI MIC SRS 1.5
Flat plug contact MINI MIC SRS 1.5 BLDETRMLCNTCT-1,5-BO3,40MM-(0,75-1,5SMM)
€30.68 inc. VAT
price per 100 PCS
Previous
1
2
3