Vehicle electrics
>
Cable connector, uninsulated
Cable connector, uninsulated
Single-wire seal, vehicle
Flat plug, uninsulated
Flat plug contact, uninsulated
Blade connector, uninsulated
Push connector, uninsulated
Round plug, uninsulated
Round socket, uninsulated
Ring connector, uninsulated
Push connector, flag type, uninsulated
Cable conn. ins. sleeve, uninsulated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (9)
0.5-1.5 mm² (5)
0.5-1.0 mm² (4)
0.5-1 mm² (3)
0.75-1.5 mm² (2)
4.0-6.0 mm² (2)
0.5-1.25 mm² (1)
1.0-1.5 mm² (1)
4-6 mm² (1)
3 More
Suitable for hole diameter
5.15 mm (2)
8.20 mm (1)
Number of locking lugs
1 PCS (10)
2 PCS (4)
3 PCS (1)
Seal diameter _C_
3.40 mm (2)
6 mm (1)
Dielectric strength
30 kV/mm (3)
IP protection class
IP 67 (3)
Collar diameter _F_
6.10 mm (2)
Stud diameter
1.65 mm (1)
2.1 mm (1)
4 mm (1)
Min_ wire cross section
0.5 mm² (7)
1.5 mm² (6)
1.0 mm² (1)
4.0 mm² (1)
Max_ temperature resistance
80 °C (1)
Plunged hoss diameter _F_
9 mm (1)
Contact gauge
6.3 mm (1)
Retaining_lug diameter _Ø_
1.4 mm (1)
1.6 mm (1)
Cable gland width
4 mm (1)
Length
7.80 mm (2)
7.50 mm (1)
Surface
Tin-plated (15)
Bare (6)
Plain (2)
Tin plated (2)
Silver-plated (1)
Colour
Red (2)
Transparent (2)
Yellow (2)
Blue (1)
Pale green (1)
Min__max_ temperature conditions
-55 to 125 °C (3)
Cable gland height
0.8 mm (1)
2.8 mm (1)
Min__max_ diameter of insulation _A_
1.7-2.4 mm (1)
2.5-3.3 mm (1)
3.4-4.4 mm (1)
Min_ shrinkage temperature
300 °C (3)
Seal diameter
3.40 mm (2)
2.90 mm (1)
Version
Unsealed (23)
Sealed (3)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (8)
4.8 x 0.8 mm<br>6.3 x 0.8 mm (4)
2.8 x 0.5 mm (3)
2.8 x 0.8 mm (3)
1.5 mm (1)
1.5 x 0.8 mm (1)
1.6 x 0.6 mm (1)
1.7 mm (1)
4.8 x 0.8 mm (1)
8 x 0.8 mm (1)
4 More
Flange hole
M4 (1)
M5 (1)
M8 (1)
Max_ wire cross section
2.5 mm² (6)
1.0 mm² (4)
1.5 mm² (3)
1 mm² (1)
6.0 mm² (1)
Material
Brass (18)
Bronze (7)
Copper-iron (1)
PA - Polyamide (1)
PE - Polyethylene (1)
Min__max_ diameter of insulation
1.7-2.4 mm (2)
3.0-4.3 mm (2)
1.4-2.1 mm (1)
1.8-3.3 mm (1)
2.0-2.6 mm (1)
2.0-3.0 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (32)
100 (32)
50 (9)
1000 (2)
300 (1)
500 (1)
5000 (1)
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
Cable connector, uninsulated
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
055899100
Double flat spring contact DFK 2 4.8/6.3
Double flat spring contact DFK 2 4.8/6.3 BLDETRMLCNTCT-(SN)-(4,8/6,3MM)-(0,5-1,0)
€24.66 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055899103
Double flat spring contact DFK 2 4.8/6.3
Double flat spring contact DFK 2 4.8/6.3 BLDETRMLCNTCT-(SN)-(4,8/6,3MM)-(4,0-6,0)
€35.05 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589913
Angle blade receptacle
Angled push connector PSHCON-DTN-(SN)-8,0X0,8-(1,5-2,5SMM)
€0.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05589914
Plug housing for angled blade receptacle
Insulating grommet for 90° push connector INSUSLEV-PLA-TRANSPARENT-6,3MM
€19.82 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0558991415
Single wire seal (SEAL)
Single wire seal (SEAL) SNGLWRESEAL-GREEN-(3,4-4,4MM)-D6,0MM
€15.58 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589923
Blade receptacle
Push connector PSHCON-(SN)-2,8X0,8-(0,5-1,0SMM)
€8.44 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589932
Round connector MATE-N-LOK (M-N-L) 2.1
Round plug MATE-N-LOK (M-N-L) 2.1, 2 snap-in pins RDPLG-(SN)-D2,1-(0,5-1,5SMM)
€10.38 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0555512100
Heat-shrink crimp connector push connector
Push connector PSHCON-HSHRTUBE-RED-(0,5-1,5SMM)
€0.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0555512200
Heat-shrink crimp connector push connector
Push connector PSHCON-HSHRTUBE-BLUE-(1,5-2,5SMM)
€1.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0555512400
Heat-shrink crimp connector push connector
Push connector PSHCON-HSHRTUBE-YELLOW-(4,0-6,0SMM)
€0.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05589962
Blade receptacle
Push connector PSHCON-DTN-(SN)-6,3X0,8-(4,0-6,0SMM)
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589969
Flat conn. cont. Junior Timer (JT) 2.8
Flat plug contact Junior Timer (JT) 2.8 BLDETRMLCNTCT-(SN)-2,8X0,8-(1,5-2,5SMM)
€11.68 inc. VAT
price per 100 PCS
Previous
1
2
3