Vehicle electrics
>
Cable connector, uninsulated
Cable connector, uninsulated
Single-wire seal, vehicle
Flat plug, uninsulated
Flat plug contact, uninsulated
Blade connector, uninsulated
Push connector, uninsulated
Socket contact, uninsulated
Round plug, uninsulated
Round socket, uninsulated
Ring connector, uninsulated
Push connector, flag type, uninsulated
Multi-connector, uninsulated, vehicle
Cable conn. ins. sleeve, uninsulated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (9)
0.5-1 mm² (6)
0.5-1.5 mm² (5)
0.5-1.0 mm² (4)
0.75-1.5 mm² (3)
4.0-6.0 mm² (2)
0.5-1.25 mm² (1)
1.0-1.5 mm² (1)
2.1-5.3 mm² (1)
4-6 mm² (1)
4 More
Suitable for hole diameter
5.15 mm (2)
8.20 mm (1)
Dielectric strength
30 kV/mm (3)
Collar diameter _F_
6.10 mm (2)
Min_ wire cross section
0.5 mm² (7)
1.5 mm² (6)
0.75 mm² (1)
1.0 mm² (1)
2.1 mm² (1)
4.0 mm² (1)
Max_ temperature resistance
80 °C (1)
Retaining_lug diameter _Ø_
1.6 mm (2)
1.2 mm (1)
1.4 mm (1)
Length
7.80 mm (2)
7.50 mm (1)
Surface
Tin-plated (20)
Bare (8)
Plain (2)
Tin plated (2)
Silver-plated (1)
Colour
Red (2)
Transparent (2)
Yellow (2)
Blue (1)
Pale green (1)
Min__max_ temperature conditions
-55 to 125 °C (3)
Min__max_ diameter of insulation _A_
1.7-2.4 mm (1)
2.5-3.3 mm (1)
3.4-4.4 mm (1)
Min_ shrinkage temperature
300 °C (3)
Seal diameter
3.40 mm (4)
2.90 mm (1)
Version
Unsealed (28)
Sealed (5)
Flange hole
M4 (1)
M5 (1)
M8 (1)
Number of locking lugs
1 PCS (13)
2 PCS (5)
3 PCS (2)
Seal diameter _C_
3.40 mm (2)
6 mm (1)
IP protection class
IP 67 (3)
Stud diameter
1.65 mm (2)
2.1 mm (1)
3.5 mm (1)
4 mm (1)
Plunged hoss diameter _F_
9 mm (1)
Contact gauge
6.3 mm (1)
Cable gland width
4 mm (1)
Cable gland height
0.8 mm (1)
2.8 mm (1)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (9)
4.8 x 0.8 mm<br>6.3 x 0.8 mm (4)
2.8 x 0.5 mm (3)
2.8 x 0.8 mm (3)
1.5 mm (2)
1.5 x 0.8 mm (2)
1.6 x 0.6 mm (2)
4.8 x 0.8 mm (2)
1.7 mm (1)
8 x 0.8 mm (1)
4 More
Max_ wire cross section
2.5 mm² (6)
1.0 mm² (4)
1.5 mm² (4)
1 mm² (1)
5.3 mm² (1)
6.0 mm² (1)
Material
Brass (22)
Bronze (10)
Copper-iron (1)
PA - Polyamide (1)
PE - Polyethylene (1)
Min__max_ diameter of insulation
1.2-2.1 mm (2)
1.7-2.4 mm (2)
3.0-4.3 mm (2)
1.4-2.0 mm (1)
1.4-2.1 mm (1)
1.8-3.3 mm (1)
2.0-2.6 mm (1)
2.0-3.0 mm (1)
2 More
Availability
Exclude Out of Stock
Packaging Unit
1 (39)
100 (37)
50 (12)
1000 (2)
300 (1)
500 (1)
5000 (1)
1 More
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
Cable connector, uninsulated
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
05589977
Pin terminal connector RAM/RAM plus 3.5
Round socket RAM/RAM plus 3.5 RDSKT-(SN)-D3,5-(2,1-5,3SMM)
€0.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
055819035
Flat connector contact 070 Series 1.7
Flat plug contact 070 Series 1.7 BLDETRMLCNTCT-1,7-BO2,9-(0,5-1,25SMM)
€0.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
055819091
Flat connector contact Micro Timer (MT I) 1.6
Flat plug contact Micro Timer (MT I) 1.6 BLDETRMLCNTCT-(SN)-(1,6X0,6)-(0,5-1,0)
€0.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05581935
Flat connector 2 x 6.3
Flat plug, 2 x 6.3 TABCON-(SN)-2X6,3X0,8-D5,2MM
€16.87 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05585029
Blade receptacle
Push connector PSHCON-(PL)-2,8X0,5-(0,5-1,0SMM)
€5.31 inc. VAT
price per 100 PCS
Previous
1
2
3
4