Rivets
>
Blind rivets
Blind rivets
Blind rivet, round pan head
Blind rivet, large round pan head
Soft claw blind rivet
Universal rivet
Blind sealed rivet, round pan head
Self-drilling rivet
Blind rivet, countersunk head
Blind rivet dome head
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ drill hole diameter
4.9-5.1 mm (7)
3.3-3.4 mm (2)
4.1-4.2 mm (2)
5.0-5.1 mm (1)
Head type
Truss head (11)
Nominal diameter x length _d1 x l1_
3.2 x 10 mm (1)
3.2 x 16 mm (1)
4.0 x 12 mm (1)
4.0 x 8 mm (1)
Standards
ISO 15977 (4)
Colour
Pure white RAL 9010 (3)
White (1)
Material of the sleeve
Aluminium (38)
Aluminium, AlMg 2.5 (19)
Stainless steel A2 (4)
RoHS_compliant
Yes (9)
Drill hole diameter
4.9 mm (9)
4.1 mm (7)
6.1 mm (6)
3.1 mm (4)
5 mm (4)
5.1 mm (4)
3.3 mm (2)
4.2 mm (1)
2 More
Material of the mandrel
Steel (48)
Stainless steel A2 (12)
Aluminium (1)
Tensile fracture load
2400 N (9)
1500 N (6)
2000 N (6)
3500 N (5)
1700 N (4)
1600 N (3)
2100 N (3)
2800 N (3)
960 N (3)
1200 N (2)
3170 N (2)
700 N (2)
1100 N (1)
1350 N (1)
1400 N (1)
14700 N (1)
1630 N (1)
2200 N (1)
2230 N (1)
2250 N (1)
3000 N (1)
3100 N (1)
4200 N (1)
4500 N (1)
820 N (1)
19 More
Version
Big round pan head (1)
Max_ material thickness for aluminium
3.5 mm (1)
Nominal diameter x length _Ø d x l_
4.8 x 10.0 mm (4)
4.8 x 16.0 mm (2)
4.8 x 17.0 mm (2)
4.8 x 25.0 mm (2)
3.2 x 8.0 mm (1)
4 x 12 mm (1)
4.0 x 12.5 mm (1)
4.8 x 12 mm (1)
4.8 x 13 mm (1)
4.8 x 16 mm (1)
4.8 x 21 mm (1)
4.8 x 21.0 mm (1)
4.8 x 25 mm (1)
5.0 x 12.0 mm (1)
8 More
ISO
15977 (6)
Surface of the sleeve
Plain (54)
Black anodised (5)
Lacquered (1)
Min__max_ grip range
6.0-8.0 mm (5)
1.5-6.0 mm (3)
1.2-6.3 mm (2)
1.5-3.5 mm (2)
10.0-12.0 mm (2)
12.0-19.5 mm (2)
3.0-5.0 mm (2)
4.0-8.0 mm (2)
4.5-6.0 mm (2)
5.0-7.0 mm (2)
6.5-12.5 mm (2)
6.5-8.5 mm (2)
8.0-11.0 mm (2)
9.0-11.0 mm (2)
0.5-3.0 mm (1)
0.5-6.3 mm (1)
1.0-3.0 mm (1)
1.0-9.0 mm (1)
1.5-6.5 mm (1)
1.6-5.0 mm (1)
11.0-13.0 mm (1)
11.0-15.0 mm (1)
12.5-16.5 mm (1)
14.0-16.0 mm (1)
15-20 mm (1)
15.0-20.0 mm (1)
16.0-19.0 mm (1)
17.0-22.0 mm (1)
2.0-7.0 mm (1)
3.0-4.5 mm (1)
30-35 mm (1)
4.0-6.0 mm (1)
4.5-11.0 mm (1)
4.8-11.1 mm (1)
5.0-6.5 mm (1)
5.5-7.0 mm (1)
6.0-11.0 mm (1)
6.0-12.0 mm (1)
6.4-12.7 mm (1)
7.0-9.0 mm (1)
8.0-10.0 mm (1)
8.0-16.0 mm (1)
8.5-12.5 mm (1)
37 More
Nominal diameter _d_
4.8 mm (1)
Max_ material thickness for steel
4 mm (1)
Surface of the mandrel
Galvanised (43)
Plain (13)
Zinc plated (4)
Product weight _per item_
3 g (2)
4.4 g (2)
0.660 g (1)
1.549 g (1)
1.806 g (1)
2.779 g (1)
3.068 g (1)
3.151 g (1)
3.3 g (1)
3.380 g (1)
3.549 g (1)
3.700 g (1)
4 g (1)
4.200 g (1)
8 More
Shear_fracture load
1470 N (9)
1200 N (8)
1800 N (7)
1300 N (6)
2800 N (5)
1600 N (4)
2100 N (4)
1500 N (2)
2330 N (2)
500 N (2)
600 N (2)
850 N (2)
1150 N (1)
1170 N (1)
1660 N (1)
2150 N (1)
3800 N (1)
5000 N (1)
750 N (1)
800 N (1)
14 More
Availability
Exclude Out of Stock
Packaging Unit
1 (57)
500 (42)
250 (26)
1000 (17)
100 (5)
1500 (3)
2000 (1)
300 (1)
750 (1)
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
Blind rivets
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
0936410
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(5,0-6,5)-4X10
€5.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0936412
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(6,5-8,5)-4X12
€5.58 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
093648
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(3,0-5,0)-4X8
€4.13 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
093700412
Blind rivet with soft claws and round pan head
Soft claw blind rivet aluminium/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(4-6,5)-4X12
€6.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0937004812
Blind rivet with soft claws and round pan head
Soft claw blind rivet aluminium/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(2-6)-4,8X12
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0937004825
Blind rivet with soft claws and round pan head
Soft claw blind rivet aluminium/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(16-19)-4,8X25
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
093704812
Closed-end blind rivet, round pan head
ISO 15973 round pan head alum/steel RIV-MHD-ALU/ST-(6,0-8,0)-4,8X13,0
€7.55 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09398516
Blind rivet with large round pan head
Blind rivet large truss head, alu/stnlss steel A2 RIV-ALU/A2-(10,0-12,0)-K14-5,0X16,0
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
514153212
Blind rivet, open, with break mandrel and flat head
ISO 15977 round pan head alu./galvanised steel RIV-ISO15977-L-ALU/ST-(7,0-9,0)-3,2X12
€2.60 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
514154814
Blind rivet, open, with break mandrel and flat head
ISO 15977 round pan head alu./galvanised steel RIV-ISO15977-L-ALU/ST-(8,0-10,0)-4,8X14
€5.55 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
514154816
Blind rivet, open, with break mandrel and flat head
ISO 15977 round pan head alu./galvanised steel RIV-ISO15977-L-ALU/ST-(10,0-12,0)-4,8X16
€4.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
514154820
Blind rivet, open, with break mandrel and flat head
ISO 15977 round pan head alu./galvanised steel RIV-ISO15977-L-ALU/ST-(14,0-16,0)-4,8X20
€6.25 inc. VAT