Rivets
>
Blind rivets
Blind rivets
Blind rivet, round pan head
Blind rivet, large round pan head
Soft claw blind rivet
Universal rivet
Blind sealed rivet, round pan head
Self-drilling rivet
Blind rivet, countersunk head
Blind rivet dome head
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ drill hole diameter
4.9-5.1 mm (7)
3.3-3.4 mm (2)
4.1-4.2 mm (2)
5.0-5.1 mm (1)
Head type
Truss head (11)
Nominal diameter x length _d1 x l1_
3.2 x 10 mm (1)
3.2 x 16 mm (1)
4.0 x 12 mm (1)
4.0 x 8 mm (1)
Standards
ISO 15977 (4)
Colour
Pure white RAL 9010 (3)
White (1)
Material of the sleeve
Aluminium (38)
Aluminium, AlMg 2.5 (19)
Stainless steel A2 (4)
RoHS_compliant
Yes (9)
Drill hole diameter
4.9 mm (9)
4.1 mm (7)
6.1 mm (6)
3.1 mm (4)
5 mm (4)
5.1 mm (4)
3.3 mm (2)
4.2 mm (1)
2 More
Material of the mandrel
Steel (48)
Stainless steel A2 (12)
Aluminium (1)
Tensile fracture load
2400 N (9)
1500 N (6)
2000 N (6)
3500 N (5)
1700 N (4)
1600 N (3)
2100 N (3)
2800 N (3)
960 N (3)
1200 N (2)
3170 N (2)
700 N (2)
1100 N (1)
1350 N (1)
1400 N (1)
14700 N (1)
1630 N (1)
2200 N (1)
2230 N (1)
2250 N (1)
3000 N (1)
3100 N (1)
4200 N (1)
4500 N (1)
820 N (1)
19 More
Version
Big round pan head (1)
Max_ material thickness for aluminium
3.5 mm (1)
Nominal diameter x length _Ø d x l_
4.8 x 10.0 mm (4)
4.8 x 16.0 mm (2)
4.8 x 17.0 mm (2)
4.8 x 25.0 mm (2)
3.2 x 8.0 mm (1)
4 x 12 mm (1)
4.0 x 12.5 mm (1)
4.8 x 12 mm (1)
4.8 x 13 mm (1)
4.8 x 16 mm (1)
4.8 x 21 mm (1)
4.8 x 21.0 mm (1)
4.8 x 25 mm (1)
5.0 x 12.0 mm (1)
8 More
ISO
15977 (6)
Surface of the sleeve
Plain (54)
Black anodised (5)
Lacquered (1)
Min__max_ grip range
6.0-8.0 mm (5)
1.5-6.0 mm (3)
1.2-6.3 mm (2)
1.5-3.5 mm (2)
10.0-12.0 mm (2)
12.0-19.5 mm (2)
3.0-5.0 mm (2)
4.0-8.0 mm (2)
4.5-6.0 mm (2)
5.0-7.0 mm (2)
6.5-12.5 mm (2)
6.5-8.5 mm (2)
8.0-11.0 mm (2)
9.0-11.0 mm (2)
0.5-3.0 mm (1)
0.5-6.3 mm (1)
1.0-3.0 mm (1)
1.0-9.0 mm (1)
1.5-6.5 mm (1)
1.6-5.0 mm (1)
11.0-13.0 mm (1)
11.0-15.0 mm (1)
12.5-16.5 mm (1)
14.0-16.0 mm (1)
15-20 mm (1)
15.0-20.0 mm (1)
16.0-19.0 mm (1)
17.0-22.0 mm (1)
2.0-7.0 mm (1)
3.0-4.5 mm (1)
30-35 mm (1)
4.0-6.0 mm (1)
4.5-11.0 mm (1)
4.8-11.1 mm (1)
5.0-6.5 mm (1)
5.5-7.0 mm (1)
6.0-11.0 mm (1)
6.0-12.0 mm (1)
6.4-12.7 mm (1)
7.0-9.0 mm (1)
8.0-10.0 mm (1)
8.0-16.0 mm (1)
8.5-12.5 mm (1)
37 More
Nominal diameter _d_
4.8 mm (1)
Max_ material thickness for steel
4 mm (1)
Surface of the mandrel
Galvanised (43)
Plain (13)
Zinc plated (4)
Product weight _per item_
3 g (2)
4.4 g (2)
0.660 g (1)
1.549 g (1)
1.806 g (1)
2.779 g (1)
3.068 g (1)
3.151 g (1)
3.3 g (1)
3.380 g (1)
3.549 g (1)
3.700 g (1)
4 g (1)
4.200 g (1)
8 More
Shear_fracture load
1470 N (9)
1200 N (8)
1800 N (7)
1300 N (6)
2800 N (5)
1600 N (4)
2100 N (4)
1500 N (2)
2330 N (2)
500 N (2)
600 N (2)
850 N (2)
1150 N (1)
1170 N (1)
1660 N (1)
2150 N (1)
3800 N (1)
5000 N (1)
750 N (1)
800 N (1)
14 More
Availability
Exclude Out of Stock
Packaging Unit
1 (57)
500 (42)
250 (26)
1000 (17)
100 (5)
1500 (3)
2000 (1)
300 (1)
750 (1)
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
Blind rivets
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
514156016
Blind rivet, open, with break mandrel and flat head
ISO 15977 round pan head alu./galvanised steel RIV-ISO15977-L-ALU/ST-(9,0-11,0)-6,0X16
€7.67 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
093646
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(0,5-3,0)-4X6
€4.72 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
093658
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(3,0-4,5)-5X8
€4.66 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09441412
Blind rivet with large round pan head
Blind rivet big round pan head alu/steel galv. RIV-MHD-ALU/ST-(-/A2K)-(6-8)-5X12
€0.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09133230
Blind rivet, round pan head
Blind rivet rnd pan hd mid-strength stnlss stl A2 RIV-MHD-A2/A2-(1,0-3,0)-3,2X7,0 ZEBRA
€0.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
091448110
Blind rivet, round pan head
Blind rivet round pan head mid-strength alu/A2 RIV-MHD-ALU/A2-(4,5-11,0)-4,8X15 ZEBRA
€0.11 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09144864
Blind rivet, round pan head
Blind rivet round pan head mid-strength alu/A2 RIV-MHD-ALU/A2-(1,5-6,5)-4,8X10 ZEBRA
€0.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
091514864
Blind rivet with large round pan head
Blind rivet lg round pan hd, mid-strength alum./A2 RIV-MHD-ALU/A2-(1,5-6,0)-4,8X10 ZEBRA
€0.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0915583211
Blind rivet, round pan head
Blind rivet round pan head alu/steel head-painted RIV-MHD-ALU/ST-(WH/A2K)-(4,0-8,0)-3,2X11 ZEBRA
€6.61 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0915584010
Blind rivet, round pan head
Blind rivet round pan head alu/steel head-painted RIV-MHD-ALU/ST-(WH/A2K)-(1,2-6,3)-4X10 ZEBRA
€7.08 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0915584815
Blind rivet, round pan head
Blind rivet round pan head alu/steel head-painted RIV-ALU/ST-(WH/A2K)-(4,8-11,1)-4,8X15 ZEBRA
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0915594017
Blind rivet, round pan head
Blind rivet w. rnd pan hd, serr., bl. alu/glv stl RIV-MHD-ALU/ST-(BLA/A2K)-(6,4-12,7)-4X17 ZEBRA
€14.16 inc. VAT