Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
Mounting rail accessory
Profile foot, C-mounting rail
Fishbolt, sanitation/HVAC
End cap, mounting rail
Corner connection, C-mounting rail
Frame angle piece, C-mounting rail
Triangular fishplate, C-mounting rail
Support clip, C-mounting rail
Wedge clamp, C-mounting rail
Retaining clip, C-mounting rail
Angle connector, C-mounting rail
Rail connector, C-mounting rail
Clip connector, C-mounting rail
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€17.00 inc. VAT
Width of side _B_
40 mm (6)
Internal drive
AW30 (1)
Diameter of hole
13 mm (2)
Diameter _ØD_
8 mm (1)
Suitable for mounting rail
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm (5)
26 x 18 mm (2)
26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm (2)
36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
36 x 36 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 22 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 124 mm<br>41 x 82 mm<br>41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 86 mm<br>41 x 128 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 86 mm<br>41 x 128 mm (1)
41 x 22 mm<br>41 x 44 mm (1)
41 x 41 mm (1)
41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm<br>41 x 62 mm (1)
41 x 41 mm<br>41 x 82 mm (1)
41 x 62 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm (1)
41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm (1)
11 More
Height _H_
10 mm (2)
45 mm (2)
20 mm (1)
Elongated hole width _LB_
15 mm (3)
13 mm (1)
Drive type
AW (1)
Thread type
Metric thread (2)
Width of side 2
40 mm (2)
35 mm (1)
Thread type x nominal diameter _G_
M8 (1)
Length _l_
45 mm (2)
100 mm (1)
107 mm (1)
117 mm (1)
147 mm (1)
32 mm (1)
47.5 mm (1)
1 More
Sustainability
Ressource-saving<br>Low-emission/low-pollution (1)
Thickness 2 _T2_
5 mm (1)
Hole distance _LA_
35 mm (2)
107 mm (1)
33 mm (1)
46 mm (1)
50 mm (1)
55 mm (1)
62.5 mm (1)
74 mm (1)
2 More
Surface
Galvanised (20)
Zinc plated (4)
Colour
Black (3)
Thread type x nominal diameter x length of clamping bolt _G_
M 10 x 20 mm (1)
DIN
571 (1)
Diameter of hole _RL_
13 mm (5)
10.5 mm (2)
11 mm (1)
Nominal diameter
8 mm (1)
Holder plate width _B_
65 mm (3)
50 mm (1)
Number of holes
4 PCS (2)
2 PCS (1)
Width _B_
40 mm (3)
25 mm (2)
30 mm (1)
80 mm (1)
Version
Round hole (4)
Long hole (1)
Pre-assembled (1)
Grip range _k_
10 mm (1)
Length _clamping bolt_
20 mm (1)
Limb length _L_
106 mm (1)
150 mm (1)
Width across flats _SW_
13 mm (1)
Limb length 2 _L_
106 mm (1)
Holder plate length _L_
135 mm (3)
100 mm (1)
Thickness _t_
6 mm (9)
3 mm (2)
4 mm (2)
2 mm (1)
5 mm (1)
Material
Steel (22)
PE - Polyethylene (3)
Structural steel, 1.0037 (1)
Structural steel, 1.0037 previously S235 JR (1)
Elongated hole length _LL_
40 mm (3)
25 mm (1)
Holder plate thickness _t_
6 mm (3)
5 mm (1)
Weight
0.15 kg (1)
0.19 kg (1)
0.3 kg (1)
0.71 kg (1)
0.78 kg (1)
0.85 kg (1)
1.07 kg (1)
16 g (1)
271 g (1)
300 g (1)
320 g (1)
38 g (1)
655 g (1)
700 g (1)
780 g (1)
805 g (1)
900 g (1)
11 More
Product weight _per item_
100 g (1)
225 g (1)
268 g (1)
34 g (1)
370 g (1)
592.1 g (1)
70 g (1)
1 More
Round hole diameter _RL_
13 mm (3)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (4)
VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (1)
Nominal diameter _G_
10 mm (2)
13 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (23)
10 (5)
20 (4)
25 (4)
50 (4)
100 (3)
4 (3)
15 (1)
5 (1)
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
Mounting rail accessory
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
0862006023
VARIFIX® flat connector, T-shaped
VARIFIX flat connector, T-shaped, 5 round holes FLCON-T-PRFL41-5RDHO VARIFIX
€5.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862004011
VARIFIX® profile foot transverse for power button system 41
VARIFIX profile foot for power knob transverse PRFLFT-PRFL41-CROSS-POWERKNOB VARIFIX
€15.22 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862005252
VARIFIX® connection bracket, 90° - C2C
VARIFIX corner connection 90 degree 4 round holes CONANGLPLT-PRFL41-90DGR-4RDHO VARIFIX
€4.66 inc. VAT
price per 1 PCS
Previous
1
2
3