Adhesive Tapes
Adhesive Tapes
Adhesive Crepe Tape
Adhesive tapes, universal
Adhesive tapes, sealing
Adhesive tapes, assembly
Adhesive tapes, packing
Adhesive tape, covering
Adhesive tape, insulation
Adhesive tapes, special
Adhesive, insulating, sealing tape, acss
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€51.00 inc. VAT
Ultraviolet resistance
Yes (18)
No (10)
Yes, when installed to be resistant to driving rain (6)
6 months, outdoor weathering (4)
Limited (3)
3 weeks, outdoor weathering (2)
Sealing_tape thickness on delivery
4 mm (1)
Roll width
12 mm (2)
50 mm (2)
19 mm (1)
25 mm (1)
Width
50 mm (21)
19 mm (6)
20 mm (6)
12 mm (5)
15 mm (5)
38 mm (5)
25 mm (3)
25.4 mm (3)
10 mm (2)
100 mm (2)
30 mm (2)
24 mm (1)
48 mm (1)
75 mm (1)
8 More
Adhesive force at 25 mm
19 N (3)
38 N (3)
23 N (1)
Free of medium_chain chlorinated paraffins MCCP_ 0,1 %_
Yes (1)
Water absorption _%_
1 Vol-% (2)
Compression force deflection conditions
in accordance with ISO 844, 50% deformation (7)
Min_ surface processing temperature
5 °C (4)
10 °C (3)
Adhesive tape backing material
Japanese rice paper (5)
Conditions for moulded density
in accordance with DIN EN ISO 845 (average) (2)
Min__max_ processing temperature
5 to 40 °C (6)
15 to 30 °C (3)
18 to 38 °C (3)
-5 to 35 °C (2)
5 to 25 °C (2)
10 to 40 °C (1)
5 to 45 °C (1)
1 More
Sealing thickness conditions
based on DIN 53370, closing pressure 0.1-0.18 N/cm² (4)
Adhesive force on steel _per unit of length_
1.9 N/cm (1)
Silicone_free
No (4)
Compression set conditions
after 22 hrs, at 23°C, ISO 1853B (2)
Min_ temperature resistance
-30 °C (10)
-10 °C (5)
-40 °C (4)
-60 °C (3)
-15 °C (2)
-50 °C (2)
Heat conductance λ
0.034 W/(m*K) (7)
Building material class
B1 - Of low flammability (5)
B3 - Of high flammability (5)
B2 - Normally inflammable (2)
A2/B1 - Non-flammable (1)
Elongation at break
300 % (6)
4 % (4)
11 % (3)
2.7 % (3)
20 % (3)
12 % (2)
600 % (2)
10 % (1)
120 % (1)
140 % (1)
150 % (1)
250 % (1)
5 % (1)
500 % (1)
8 More
Max_ temperature resistance
100 °C (7)
80 °C (7)
85 °C (4)
260 °C (3)
70 °C (3)
90 °C (3)
50 °C (2)
150 °C (1)
60 °C (1)
3 More
Length of roll
10 m (8)
20 m (3)
25 m (3)
30 m (2)
12.5 m (1)
4.3 m (1)
6.5 m (1)
8 m (1)
2 More
Backing material
PVC (9)
Aluminium foil (4)
Polyethylene foam (4)
PE-coated fabric (3)
Plastic-coated rayon fabric (3)
Silicone (3)
Coated polyester fibre (2)
PP foil (2)
Polyisobutylene (2)
Rayon fabric (2)
Aluminium composite foil (1)
Polyester (1)
Special paper (1)
Woven polyester fleece (1)
8 More
Max_ surface processing temperature
40 °C (7)
Dynamic peel strength at 25 mm
9.8 N (3)
7 N (2)
8 N (1)
8.5 N (1)
Max_ elongation at break
5 % (1)
Heat conductance λ conditions
at 0°C, in accordance with ISO 2581 (5)
at 10°C, in accordance with ISO 2581 (2)
Min_ combined tension and shear resistance
7 N/cm² (1)
Max_ water_vapour diffusion resistance factor value µ
100 (4)
Min_ resistance against driving rain _pressure__conditions
600 Pa / in accordance with DIN 18542-BG1 (4)
300 Pa / in accordance with DIN 18542-BG2 (2)
Resistance against
Aging<br>Weather<br>Humidity (2)
Water<br>Weather (2)
Min__max_ joint width
4 x 5 mm (1)
Length
50 m (15)
10 m (12)
25 m (5)
3.65 m (3)
66 m (2)
20 m (1)
33 m (1)
8 m (1)
90 m (1)
3 More
Min__max_ surface processing temperature
5 to 40 °C (3)
Water absorption conditions
after seven days (2)
Thickness of adhesive tape
0.32 mm (2)
0.11 mm (1)
Chemical basis
Fine open-cell polyurethane foam (6)
Closed-cell polyethylene foam (5)
Bitumen sealing compound (1)
Min_ longitudinal resistance to tearing
120 N/cm (1)
200 N/cm (1)
30 N/cm (1)
Building material class_conditions
B1 / in accordance with DIN 4102 (4)
B2 - Normally inflammable / in accordance with DIN 4102 (1)
B2 / in accordance with DIN 4102 (1)
Colour
Black (16)
White (7)
Silver coloured (6)
Grey (5)
Transparent (5)
Yellow (base material) (4)
Anthracite (base material) (3)
Anthracite (2)
Black (base material) (2)
Blue (base material) (2)
White (base material) (2)
Yellow (2)
Aluminium (base material) (1)
Blue (1)
Brown (1)
Purple (1)
Red (1)
Red<br>White (1)
Transparent (base material) (1)
Yellow-black (1)
14 More
Min__max_ sealing thickness
2-4 mm (4)
Shelf life from production_conditions
12 Month / at 20°C and 50% humidity (4)
24 Month / at 20°C and 50% humidity (4)
24 Month / storage in a dry place protected from light (1)
Min__max_ temperature conditions
-30 to 80 °C (1)
Acoustic insulation for joints
58 dB (2)
Thickness
0.15 mm (7)
1 mm (4)
0.07 mm (3)
0.3 mm (3)
0.8 mm (3)
0.065 mm (2)
0.18 mm (2)
0.22 mm (2)
0.052 mm (1)
0.08 mm (1)
0.13 mm (1)
0.19 mm (1)
0.27 mm (1)
0.50 mm (1)
1.2 mm (1)
1.35 mm (1)
6 mm (1)
11 More
Halogen_free
Yes (1)
Removable without residue
No (1)
Max_ usage duration
3 Weeks (3)
Min_ diagonal breaking elongation
115 % (5)
Min_ tensile strength
0.325 N/mm² (7)
Moulded density
29 kg/m³ (7)
Type of adhesive
Hot melt pressure sensitive adhesive (4)
Free of scrap tyre granules
Yes (1)
Min__max_ joint width for watertightness in driving rain
10-15 mm (1)
2-3 mm (1)
3-5 mm (1)
3-6 mm (1)
4-7 mm (1)
8-14 mm (1)
Conditions for tensile strength
in accordance with ISO 1926 (7)
Water_vapour permeability
0.72 g/m²/d (7)
Adhesive force at 10 mm
1.92 N (1)
Foil thickness
0.1 mm (1)
Min__max_ temperature resistance
-30 to 90 °C (6)
-40 to 95 °C (4)
-10 to 70 °C (3)
-25 to 70 °C (3)
-10 to 60 °C (2)
-18 to 90 °C (1)
-40 to 105 °C (1)
-40 to 140 °C (1)
-40 to 150 °C (1)
-40 to 80 °C (1)
4 More
Version
Smooth (2)
With eyelet (2)
With hook (2)
With lamination (1)
Free of long_chain chlorinated paraffins LCCP _ 0,1 %_
Yes (1)
Min_ adhesive force at 25 mm
13 N (2)
15 N (1)
Conditions for water_vapour permeability
in accordance with ISO 1663, specimen thickness 5 mm (7)
Max_ processing temperature
25 °C (5)
40 °C (5)
30 °C (4)
260 °C (3)
35 °C (2)
Min_ processing temperature
5 °C (11)
-50 °C (3)
10 °C (3)
20 °C (2)
-10 °C (1)
Conditions to maintain shelf life from production
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (14)
at 20°C and 50% humidity (8)
cool and dry storage area (8)
at 5°C to 25°C (6)
dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity (3)
at 20°C and 50% relative humidity (2)
dry, lying and dust-free storage area, 20°C and 50% humidity (2)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
dry and dust-free storage area, 20°C and 50% relative humidity (1)
3 More
Shelf life from production
12 Month (28)
24 Month (13)
60 Month (3)
18 Month (2)
Barrier layer
Paper (3)
PE film (1)
Building material class conditions
in accordance with DIN 4102 (8)
A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products (1)
in accordance with DIN 4102, according to test certificate 230008667 (1)
Compression set
25 % (2)
Moisture resistance
Yes (21)
No (5)
Conditionally (2)
Width of band
50 mm (1)
Adhesive base
Acrylate (17)
Rubber (16)
Synthetic natural rubber (4)
Natural rubber (2)
Natural rubber adhesive (2)
Natural rubber hotmelt (1)
Polyacrylate (1)
Rubber hotmelt (1)
Solvent acrylate (1)
3 More
Total thickness
0.5 mm (5)
3 mm (5)
5 mm (2)
1.5 mm (1)
Free of short_chain chlorinated paraffins SCCP _ 0,1 %_
Yes (1)
Material
PA - Polyamide (4)
Closed cell polyethylene (1)
Fibre glass (1)
Polypropylene / velour (1)
Min_ transverse tensile strength
0.220 N/mm² (7)
Compression force deflection
98 kPa (7)
Min_ breaking elongation
125 % (5)
Availability
Exclude Out of Stock
Packaging Unit
1 (84)
20 (13)
10 (12)
300 (9)
5 (7)
12 (5)
120 (5)
24 (5)
6 (5)
36 (4)
3 (3)
15 (2)
30 (2)
32 (2)
4 (2)
48 (2)
8 (2)
18 (1)
9 (1)
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
Adhesive Tapes
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
0874100321
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-75MMX50M
€23.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100322
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-100MMX50M
€27.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087530350
Partition wall tape B1
Divider B1 DIVIDRTPE-SOUDAMP-B1-3X50MM-30M
€14.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087571203
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-12X3MM-20M
€3.78 inc. VAT
price per 20 PCS
Add to wishlist
Add to compare list
Add to cart
087571205
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-12X5MM-10M
€2.95 inc. VAT
price per 10 PCS
Add to wishlist
Add to compare list
Add to cart
089411060
Double-sided transfer tape
Fastening tape-transfer tape FSTNGTPE-RECOVERINGLOGOS-TRANSFERTAPE
€25.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08945004
Double-sided adhesive tape
Double-sided adhesive tape FSTNGTPE-DB-DK23-12MMX25M
€8.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0894605
Exhibition stand construction adhesive tape
Adhesive tape FSTNGTPE-DB-ASSEMBLY-FAIRS-50MMX25M
€15.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0894811
Self-adhesive Velcro tape
Self-adhesive hook and loop fastener SECTPE-SA-HOOKS-BLACK-L10M
€22.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0894821
Self-adhesive Velcro tape
Self-adhesive hook and loop fastener SECTPE-SA-EYELETS-BLACK-L10M
€23.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09850771
Self-fusing shrink tape
Self-welding shrink tape SEALTPE-WELD-19X10M
€14.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09850772
Self-fusing shrink tape
Self-welding shrink tape SEALTPE-WELD-38X10M
€28.32 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5