Close
Filters
Search

LONG EXPANSION PLUG

Article No. 9120101009
Length (mm): Plug: 100, Nail: 105. Long expansion plug.
€14.16 inc. VAT price per 100 PCS
AVAILABLE
+ -
  • Material: Nylon (Polyamide 6).
  • Temperature resistance: from: -40°Celsius to +80°Celsius.
  • Diameter (mm): Plug: 10, Nail: 6.3.
  • Drill Hole (mm): 10.
  • Minimum drill depth (mm): 100.
  • Minimum ins. depth (mm): 80.
  • Material: Nylon (Polyamide 6).
  • Temperature resistance: from: -40°Celsius to +80°Celsius.
  • Diameter (mm): Plug: 10, Nail: 6.3.
  • Drill Hole (mm): 10.
  • Minimum drill depth (mm): 100.
  • Minimum ins. depth (mm): 80.
Products specifications
Plug Length 100 mm
Nail Length 105 mm
Products specifications
Plug Length 100 mm
Nail Length 105 mm
Close